Zoro Homepage

60" Amber LED Lightbar

  • Mfr # 11-060CA-E

  • Zoro # G810396888


product price: $923.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware
Shape
Rectangular
Lighting Technology
LED
Wattage
83.5W
Voltage
12-24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-060CA-E
Zoro #
G810396888
UPC #
758379124505
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1-5/16 in
Overall Depth
5 in
Overall Length
60 in

Details

Item
LED Lightbar
Includes
Mounting Hardware
Shape
Rectangular
Lighting Technology
LED
Wattage
83.5W
Voltage
12-24V DC
Light Color
Amber
Number of Flash Patterns
35
IP Rating
IP69K
SAE Class Rating
SAE J845 Class 1
Current
7.73 A
Minimum Operating Temperature
-40 Degrees F
Lens Material
Polycarbonate
Standards
CA T13, CE, CISPR25, R10, RoHS Compliant, SAE Class I, UKCA
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Number of Heads
8
Light Pattern
Flashing
Maximum Operating Temperature
149 Degrees F
Installation Location
Roof
Electrical Connection
Blunt Cut Wires
Installation Type
Permanent
Mount Type
Bolt
Compatible Vehicle Type
Ambulances, Boats, Box Trucks, Buses, Cargo Vans, Cars, Cranes, Fire Trucks, Forklifts, Garbage Trucks, Minivans, Pickup Trucks, RVs, Skid Steers, SUVs, Tow Trucks, Tractor Trailers, Trailers, Trucks, Universal
Power Source
Corded
Lens Color
Clear
Wire Exit
Bottom
Light Type
Full-Size Light Bar
Series
11 Series RefleXL
Number of Bulbs
32
Mount Style
Surface
Base Material
Aluminum

Description

LED Lightbar, Light Type Full-Size Light Bar, Light Color Amber, Wattage 83.5 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 60 in, Overall Height 1 5/16 in, Overall Depth 5 in, IP Rating IP69K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.