Zoro Homepage

60" Amber LED Lightbar

  • Mfr # 11-060CAC-E

  • Zoro # G510397024


product price: $1,041.99
/ea
Free Shipping & Returns

Key Features

Wattage
83.5W
Includes
Mounting Hardware
Voltage
12-24V DC
Lighting Technology
LED
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-060CAC-E
Zoro #
G510397024
UPC #
758379124499
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
60 in
Overall Depth
5 in
Overall Height
1-5/16 in

Details

Item
LED Lightbar
Wattage
83.5W
Includes
Mounting Hardware
Voltage
12-24V DC
Lighting Technology
LED
Shape
Rectangular
Light Color
Amber/White
IP Rating
IP69K
Electrical Connection
Blunt Cut Wires
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Current
7.73 A
Light Type
Full-Size Light Bar
SAE Class Rating
SAE J845 Class 1
Wire Exit
Bottom
Number of Bulbs
32
Maximum Operating Temperature
149 Degrees F
Number of Heads
8
Power Source
Corded
Mount Type
Bolt
Lens Color
Clear
Base Material
Aluminum
Minimum Operating Temperature
-40 Degrees F
Standards
CA T13, CE, CISPR25, R10, RoHS Compliant, SAE Class I, UKCA
Installation Location
Roof
Lens Material
Polycarbonate
Compatible Vehicle Type
Ambulances, Boats, Box Trucks, Buses, Cargo Vans, Cars, Cranes, Fire Trucks, Forklifts, Garbage Trucks, Minivans, Pickup Trucks, RVs, Skid Steers, SUVs, Tow Trucks, Tractor Trailers, Trailers, Trucks, Universal
Light Pattern
Flashing
Installation Type
Permanent
Mount Style
Surface
Series
11 Series RefleXL
Number of Flash Patterns
91

Description

LED Lightbar, Light Type Full-Size Light Bar, Light Color Amber/White, Wattage 83.5 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 60 in, Overall Height 1 5/16 in, Overall Depth 5 in, IP Rating IP69K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.