Zoro Homepage

7 in. Medium Profile LED Beacon, Amber

  • Mfr # ECC7950A

  • Zoro # G616346407


product price: $134.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECC7950A
Zoro #
G616346407
UPC #
-
Country of Origin
China

Description

Universal Pulse II 3 Bolt Mount Amber Medium Profile LED Beacon 7950A by ECCO. 1in Pipe. 7945 Series Pulse II LED beacons offer SAE Class II light output and Pulse8 flash operation combined with a long maintenance free service life and low amp draw, making this beacon a cost effective choice for many applications. Easily replaces old rotating or strobe beacons with the latest technology so no ongoing maintenance is required. Features Reinforced polypropylene base, polycarbonate lens Switched cigarette plug adapter vacuum-magnet models Made using the breakthrough technology Effective, innovative, and extremely robust Maximum protection and improved safety Specifications Color: Amber Temperature Range: -22F to +122F Voltage: 12-48 V Flash Pattern: Pulse8 Flash Rate: 70 Ampere: 1.3 A Weight: 2 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.