Zoro Homepage

Actuation Switch, Metal Housing

  • Mfr # SW30

  • Zoro # G2123803


product price: $88.95
/ea
Free Shipping & Returns

Key Features

For Use With
Back Up Camera
Features
Metal Housing
Includes
Mounting Hardware
Manufacturers Warranty Length
1 yr
Overall Height
7 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW30
Zoro #
G2123803
UPC #
758379000786
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Overall Height
7 5/16 in
Overall Width
1 5/16 in
Overall Length
1 5/16 in

Details

Item
Activation Switch
For Use With
Back Up Camera
Features
Metal Housing
Includes
Mounting Hardware
Compatible with Manufacturer Model Number
Universal
Product Type
Activation Switch
Compatible Manufacturer Part Number
Universal
Compatible Manufacturer Model Number
Universal
For Use With Mfr. Model Number
Universal
Compatible with Manufacturer Model No.
Universal
Compatible with Mfr. Model No.
Universal
For Use with Mfr Model Number
Universal
Compatible Pump Manufacturer Part Number
Universal
Compatible Mfr. Model Number
Universal

Description

Activation Switch, Product Type Activation Switch, Includes Mounting Hardware, Compatible Manufacturer Part Number Universal, Features Metal Housing, Overall Height 7 5/16 in, Overall Length 1 5/16 in, Overall Width 1 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.