Alarm, Dual Function, 102DBA, 12-24VDC
Mfr # DF445
Zoro # G8464132
product price: $65.29
/eaKey Features
Includes
PL3 Delphi Trailer Connector
Rating
0.5A
Application
Vehicle Body
Mounting
Grommet
Housing Material
Fiberglass Reinforced Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DF445
Zoro #
G8464132
UPC #
-
Country of Origin
United States
Details
Item
Alarm, Dual Function, 102DBA, 12-24VDC
Includes
PL3 Delphi Trailer Connector
Rating
0.5A
Application
Vehicle Body
Mounting
Grommet
Housing Material
Fiberglass Reinforced Nylon
Voltage
12 to 24V
Power Source
(3)16 AWG Wires with Connector
Operating Temp.
-40 Degrees to 185 Degrees F
Description
Alarm, Dual Function, 102DBA, 12-24VDC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.