Zoro Homepage

Alarm Switch, Heavy Duty

  • Mfr # SW15

  • Zoro # G3919587


product price: $54.85
/ea

Key Features

Voltage Rating
12 to 80V DC
Lamp Capacity
10 A
Number of Terminals
0
For Use With
Vehicles Not Equipped with Backup Lights
Switch Type
360 Degrees Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW15
Zoro #
G3919587
UPC #
-
Country of Origin
China

Dimensions

Height
7 in

Details

Voltage Rating
12 to 80V DC
Item
Automotive Switch
Lamp Capacity
10 A
Number of Terminals
0
For Use With
Vehicles Not Equipped with Backup Lights
Switch Type
360 Degrees Switch
Features
Metal Housing
Body Color
Silver
Switch Function
Open/Close
Contact Form
SPDT
Compatible Product Type
Backup Alarms
DC Current Rating
10 A @ 12 to 80V DC

Description

Automotive Switch, Contact Form SPDT, Number of Connections 1, Switch Function Open/Close, Actuator Color Silver, Body Color Silver, Termination Style Screw, Compatible Product Type Backup Alarms, DC Current Rating 10 A @ 12 to 80V DC, Features Metal Housing, Overall Height 7 in, Overall Length 1 5/16 in, Overall Width 3 1/8 in, Switch Type 360 Degrees Switch, Voltage Rating 12 to 80V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.