Zoro Homepage

Anti-Microbial Interior Light

  • Mfr # PCL-LED-VV-WWG

  • Zoro # G605781547


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Voltage
12-24V DC
Lens Color
Clear
Lighting Technology
LED
Housing Color
White
Number of Bulbs
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCL-LED-VV-WWG
Zoro #
G605781547
UPC #
-
Country of Origin
United States

Dimensions

Height - Vehicle Lighting
9 in
Length - Vehicle Lighting
9 in
Width - Vehicle Lighting
9 in
Manufacturers Warranty Length
5 yr.
Overall Diameter
7 in
Overall Height
9 in
Overall Length
9 in
Overall Width
9 in

Details

Voltage
12-24V DC
Lens Color
Clear
Lighting Technology
LED
Housing Color
White
Number of Bulbs
48
Material
Aluminum
Item
Anti-Microbial Interior Light
Current Drawn
1.5 A
Standards
AMD, IEC, KKK-A 1822F, R10, UL
Number of Heads
48
Base Material
Aluminum
Wiring Connection - Vehicle Lighting
Pigtail
Housing Material
Aluminum/Polycarbonate
Lamp Life
80,000 hr
Mounting - Vehicle Lighting
Flush
Lens Material
Polycarbonate
Number of LEDs
48
Features
Antimicrobial
Light Type
Courtesy Light
Mount Type
Fastener
Current
1.5 A
Maximum Brightness
750 lm
Electrical Connection
Blunt Cut Wires
Shape
Round
Series
Antimicrobial Light
Mount Style
Recessed
Includes Electrical Connection
Electrical Connection Not Included

Description

Anti-Microbial Interior Light, Shape Round, Operating Voltage 12-24V DC, Lens Color Clear, Overall Diameter 7 in, Maximum Brightness 750 lm, Electrical Connection Blunt Cut Wires, Overall Length 9 in, Includes Electrical Connection Electrical Connection Not Included, Overall Width 9 in, Overall Height 9 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Recessed, Mount Type Fastener, Standards AMD, IEC, KKK-A 1822F, R10, UL, Series Antimicrobial Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.