Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Back Up Alarm, 87 to 112dB, Black, 4 In. H

  • Mfr # SA914N

  • Zoro # G8076932


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Sound Level
Self-Adjusting 87 to 112dB
Color
Black
Includes
Bracket
Housing Material
Nylon
Voltage
12-24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA914N
Zoro #
G8076932
UPC #
-
Country of Origin
United States

Dimensions

Diameter
3 1/10 in
Overall Height
4 1/8 in
Overall Diameter
3 1/8 in
Overall Length
5 11/16 in
Overall Width
3 1/8 in

Details

Item
Vehicle Backup Alarm
Sound Level
Self-Adjusting 87 to 112dB
Color
Black
Includes
Bracket
Housing Material
Nylon
Voltage
12-24V DC
Current Drawn
0.4A
Mounting
Reverse Speaker
Standards
AMECA, CE, R10, UL
Operating Temp.
-40 Degrees to 185 Degrees F
Connector Type
16 AWG Blunt Cut Wire
Current
1.5 A
IP Rating
IP65
Minimum Sound Level
87 dB
SAE Type Rating
Type F
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Alarm Tone Type
Tonal
Alarm Type
Self-Adjusting
Maximum Operating Temperature
185 Degrees F
Maximum Sound Level
112 dB
Mount Type
Bolt
Minimum Operating Temperature
-40 Degrees F
Speaker Direction
Reverse-Facing
Series
800 Series
Operating Voltage
12-24V DC

Description

Vehicle Backup Alarm, Alarm Type Self-Adjusting, Alarm Tone Type Tonal, Maximum Sound Level 112 dB, Operating Voltage 12-24V DC, Minimum Sound Level 87 dB, Overall Length 5 11/16 in, Overall Width 3 1/8 in, Overall Height 4 1/8 in, SAE Type Rating Type F, Connector Type 16 AWG Blunt Cut Wire, Mount Type Bolt, IP Rating IP65, Series 800 Series, Speaker Direction Reverse-Facing, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Color Black, Housing Material Nylon, Current 1.5 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.