Zoro Homepage

Back Up Alarm, 87dB

  • Mfr # 505

  • Zoro # G3953232


product price: $36.89
/ea

Key Features

Sound Level
87 dB
Color
Black
Features
Sealed in Epoxy for Protection Against Dust, Moisture and Vibration, Self-Grounding (Except 575)
Includes
Universal Mounting Bracket
Housing Material
Fiberglass Reinforced Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505
Zoro #
G3953232
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
4 in
Width
1 3/5 in
Height
2 4/5 in
Overall Height
2 13/16 in
Overall Width
1 5/8 in
Overall Length
4 in

Details

Item
Vehicle Backup Alarm
Sound Level
87 dB
Color
Black
Features
Sealed in Epoxy for Protection Against Dust, Moisture and Vibration, Self-Grounding (Except 575)
Includes
Universal Mounting Bracket
Housing Material
Fiberglass Reinforced Nylon
Standards
AMECA, CE, IP65, R10, UL
Mounting
Universal
Voltage
12-24V DC
Current Drawn
0.1A
Lamp Type
Led
Rating
0.1A
Operating Temp.
-40 Degrees to 185 Degrees F
Connector Type
8-32 Uni Stud Connector
Mount Type
Bolt
Speaker Direction
Forward-Facing
Manufacturer Warranty
2 yr
SAE Type Rating
Type D
Maximum Operating Temperature
185 Degrees F
Alarm Tone Type
Tonal
Minimum Sound Level
87 dB
IP Rating
IP65
Maximum Sound Level
87 dB
Minimum Operating Temperature
-40 Degrees F
Series
500 Series
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Current
0.1 A
Alarm Type
Fixed
Operating Voltage
12-24V DC

Description

Vehicle Backup Alarm, Alarm Type Fixed, Alarm Tone Type Tonal, Maximum Sound Level 87 dB, Operating Voltage 12-24V DC, Minimum Sound Level 87 dB, Overall Length 4 in, Overall Width 1 5/8 in, Overall Height 2 13/16 in, SAE Type Rating Type D, Connector Type 8-32 Uni Stud Connector, Mount Type Bolt, IP Rating IP65, Series 500 Series, Speaker Direction Forward-Facing, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Color Black, Housing Material Fiberglass Reinforced Nylon, Current 0.1 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.