Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Back Up Alarm, Black, 3-13/64" H

  • Mfr # EA7070

  • Zoro # G2123033


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Sound Level
107 dB
Color
Black
Rating
0.8A
Current Drawn
0.8A
Mounting
Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA7070
Zoro #
G2123033
UPC #
758379050231
Country of Origin
China

Dimensions

Width
4 in
Height
3 13/64 in
Length
7 13/64 in
Overall Height
3 3/16 in
Overall Width
4 in
Overall Length
7 3/16 in

Details

Item
Vehicle Backup Alarm
Sound Level
107 dB
Color
Black
Rating
0.8A
Current Drawn
0.8A
Mounting
Surface
Voltage
12-24V DC
Standards
AMECA, CE, R10
Housing Material
Nylon
Operating Temp.
-40 Degrees to 185 Degrees F
Power Source
2-16 AWG Wire Connection
Connector Type
16 AWG Blunt Cut Wire
Alarm Tone Type
Multi-Frequency
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
SAE Type Rating
Type B
Series
700 Series
Maximum Sound Level
107 dB
Maximum Operating Temperature
185 Degrees F
Alarm Type
Fixed
Mount Type
Bolt
IP Rating
IP66
Current
0.8 A
Speaker Direction
Reverse-Facing
Minimum Operating Temperature
-40 Degrees F
Minimum Sound Level
107 dB
Operating Voltage
12-24V DC

Description

Vehicle Backup Alarm, Alarm Type Fixed, Alarm Tone Type Multi-Frequency, Maximum Sound Level 107 dB, Operating Voltage 12-24V DC, Minimum Sound Level 107 dB, Overall Length 7 3/16 in, Overall Width 4 in, Overall Height 3 3/16 in, SAE Type Rating Type B, Connector Type 16 AWG Blunt Cut Wire, Mount Type Bolt, IP Rating IP66, Series 700 Series, Speaker Direction Reverse-Facing, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Color Black, Housing Material Nylon, Current 0.8 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.