Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Back Up Alarm, Black, 4-13/64" H

  • Mfr # 876N

  • Zoro # G2122972


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Sound Level
112 dB
Color
Black
Features
Reinforced Nylon Housing Eliminates Corrosion Damage, Sealed in Epoxy for Protection Against Dust, Moisture and Vibration
Rating
Type A; 1.7A
Housing Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
876N
Zoro #
G2122972
UPC #
758379053911
Country of Origin
United States

Dimensions

Height
4 13/64 in
Length
7 7/64 in
Width
3 7/64 in
Overall Height
4 1/8 in
Overall Length
5 11/16 in
Overall Width
3 1/8 in

Details

Item
Vehicle Backup Alarm
Sound Level
112 dB
Color
Black
Features
Reinforced Nylon Housing Eliminates Corrosion Damage, Sealed in Epoxy for Protection Against Dust, Moisture and Vibration
Rating
Type A; 1.7A
Housing Material
Nylon
Standards
AMECA, CE, R10, UL
Voltage
12-36V DC
Mounting
2 Bolt
Current Drawn
1.3A
Operating Temp.
40 Degrees to 185 Degrees F
Connector Type
16 AWG Blunt Cut Wire
Maximum Sound Level
112 dB
Current
1.3 A
Maximum Operating Temperature
185 Degrees F
IP Rating
IP65
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Mount Type
Bolt
Minimum Operating Temperature
-40 Degrees F
Alarm Type
Fixed
Series
800 Series
Speaker Direction
Reverse-Facing
Minimum Sound Level
112 dB
Alarm Tone Type
Tonal
SAE Type Rating
Type A
Operating Voltage
12-36V DC

Description

Vehicle Backup Alarm, Alarm Type Fixed, Alarm Tone Type Tonal, Maximum Sound Level 112 dB, Operating Voltage 12-36V DC, Minimum Sound Level 112 dB, Overall Length 5 11/16 in, Overall Width 3 1/8 in, Overall Height 4 1/8 in, SAE Type Rating Type A, Connector Type 16 AWG Blunt Cut Wire, Mount Type Bolt, IP Rating IP65, Series 800 Series, Speaker Direction Reverse-Facing, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Color Black, Housing Material Nylon, Current 1.3 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.