Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Back Up Alarm, Black, 4-13/64" H

  • Mfr # SA907N

  • Zoro # G2123760


product price: $107.91
/ea
Free Shipping & Returns

Key Features

Sound Level
82 to 107dB
Color
Black
Length
5 45/64 in
Current Drawn
0.5A
Rating
0.5A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA907N
Zoro #
G2123760
UPC #
758379056721
Country of Origin
United States

Dimensions

Length
5 45/64 in
Width
3 7/64 in
Height
4 13/64 in
Overall Height
4 1/8 in
Overall Length
5 11/16 in
Overall Width
3 1/8 in

Details

Item
Vehicle Backup Alarm
Sound Level
82 to 107dB
Color
Black
Current Drawn
0.5A
Rating
0.5A
Mounting
Reverse Speaker
Voltage
12-24V DC
Standards
CE, R10, UL
Housing Material
Nylon
Operating Temp.
-40 Degrees to 185 Degrees F
Connector Type
16 AWG Blunt Cut Wire
Mount Type
Bolt
Alarm Tone Type
Tonal
Minimum Sound Level
82 dB
Series
600 Series
Maximum Sound Level
107 dB
Speaker Direction
Reverse-Facing
IP Rating
IP64
Current
0.6 A
Maximum Operating Temperature
185 Degrees F
Alarm Type
Self-Adjusting
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Minimum Operating Temperature
-40 Degrees F
Operating Voltage
12-24V DC

Description

Vehicle Backup Alarm, Alarm Type Self-Adjusting, Alarm Tone Type Tonal, Maximum Sound Level 107 dB, Operating Voltage 12-24V DC, Minimum Sound Level 82 dB, Overall Length 5 11/16 in, Overall Width 3 1/8 in, Overall Height 4 1/8 in, SAE Type Rating Not Applicable, Connector Type 16 AWG Blunt Cut Wire, Mount Type Bolt, IP Rating IP64, Series 600 Series, Speaker Direction Reverse-Facing, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Color Black, Housing Material Nylon, Current 0.6 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.