Zoro Homepage

Back Up Alarm, Drawn 0.1A, 4-1/2" H, Black

  • Mfr # 210

  • Zoro # G4884610


product price: $35.59
/ea

Key Features

Sound Level
97 dB
Color
Black
Includes
Trilingual Installation Instructions, Universal Mounting Bracket
Mounting
Universal
Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210
Zoro #
G4884610
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
4 1/2 in
Length
4 1/2 in
Width
1 19/64 in
Overall Height
4 1/2 in
Overall Length
4 1/2 in
Overall Width
1 5/16 in

Details

Item
Vehicle Backup Alarm
Sound Level
97 dB
Color
Black
Includes
Trilingual Installation Instructions, Universal Mounting Bracket
Mounting
Universal
Voltage
12V DC
Current Drawn
0.1A
Standards
SAE J944
Rating
0.1A
Housing Material
Nylon
Operating Temp.
-40 Degrees to 185 Degrees F
Connector Type
8-32 Uni Stud Connector
Maximum Operating Temperature
185 Degrees F
Mount Type
Bolt
Current
0.1 A
IP Rating
IP65
Maximum Sound Level
97 dB
Manufacturer Warranty
1 yr
Speaker Direction
Forward-Facing
Minimum Sound Level
97 dB
Series
200 Series
SAE Type Rating
Type C
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Alarm Type
Fixed
Minimum Operating Temperature
-40 Degrees F
Alarm Tone Type
Tonal
Operating Voltage
12V DC

Description

Vehicle Backup Alarm, Alarm Type Fixed, Alarm Tone Type Tonal, Maximum Sound Level 97 dB, Operating Voltage 12V DC, Minimum Sound Level 97 dB, Overall Length 4 1/2 in, Overall Width 1 5/16 in, Overall Height 4 1/2 in, SAE Type Rating Type C, Connector Type 8-32 Uni Stud Connector, Mount Type Bolt, IP Rating IP65, Series 200 Series, Speaker Direction Forward-Facing, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Color Black, Housing Material Nylon, Current 0.1 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.