Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Back Up Alarm, Drawn 0.2A, 3-7/64" H, Black

  • Mfr # SA931N

  • Zoro # G4883816


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Sound Level
82 to 102 dB
Color
Black
Features
Reinforced Nylon Housing Eliminates Corrosion Damage, Sealed in Epoxy for Protection Against Dust, Moisture and Vibration, Steam Cleanable and Pressure Washable, Works on Positive or Negative Ground Systems
Includes
Trilingual Installation Instructions
Mounting
Reverse Speaker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA931N
Zoro #
G4883816
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
5 in
Width
5 in
Height
3 7/64 in
Overall Height
3 1/8 in
Overall Length
5 in
Overall Width
2 11/16 in

Details

Item
Vehicle Backup Alarm
Sound Level
82 to 102 dB
Color
Black
Features
Reinforced Nylon Housing Eliminates Corrosion Damage, Sealed in Epoxy for Protection Against Dust, Moisture and Vibration, Steam Cleanable and Pressure Washable, Works on Positive or Negative Ground Systems
Includes
Trilingual Installation Instructions
Mounting
Reverse Speaker
Rating
0.2A
Current Drawn
0.2A
Voltage
12-48V DC
Standards
CE, R10, UL
Housing Material
Nylon
Operating Temp.
-40 Degrees to 185 Degrees F
Connector Type
16 AWG Blunt Cut Wire
SAE Type Rating
Type F
Current
0.2 A
Minimum Sound Level
82 dB
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Alarm Tone Type
Tonal
Alarm Type
Self-Adjusting
Speaker Direction
Reverse-Facing
Mount Type
Bolt
IP Rating
IP64
Maximum Operating Temperature
185 Degrees F
Maximum Sound Level
102 dB
Minimum Operating Temperature
-40 Degrees F
Series
600 Series
Operating Voltage
12-48V DC

Description

Vehicle Backup Alarm, Alarm Type Self-Adjusting, Alarm Tone Type Tonal, Maximum Sound Level 102 dB, Operating Voltage 12-48V DC, Minimum Sound Level 82 dB, Overall Length 5 in, Overall Width 2 11/16 in, Overall Height 3 1/8 in, SAE Type Rating Type F, Connector Type 16 AWG Blunt Cut Wire, Mount Type Bolt, IP Rating IP64, Series 600 Series, Speaker Direction Reverse-Facing, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Color Black, Housing Material Nylon, Current 0.2 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.