Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Back Up Alarm, Drawn 1A, 2-51/54" H, Black

  • Mfr # 530

  • Zoro # G4884595


product price: $36.89
/ea

Key Features

Sound Level
102 dB
Color
Black
Features
Sealed in Epoxy for Protection Against Dust, Moisture and Vibration, Self-Grounding (Except 575)
Includes
Trilingual Installation Instructions
Width
1 39/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530
Zoro #
G4884595
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
1 39/64 in
Height
2 17/18 in
Length
4 in
Overall Height
2 13/16 in
Overall Length
4 in
Overall Width
1 5/8 in

Details

Item
Vehicle Backup Alarm
Sound Level
102 dB
Color
Black
Features
Sealed in Epoxy for Protection Against Dust, Moisture and Vibration, Self-Grounding (Except 575)
Includes
Trilingual Installation Instructions
Housing Material
Nylon
Voltage
12-24V DC
Current Drawn
1A
Standards
CE, R10, UL
Mounting
Universal
Rating
1A
Operating Temp.
-40 Degrees to 185 Degrees F
Connector Type
8-32 Uni Stud Connector
Mount Type
Bolt
Series
500 Series
Minimum Sound Level
102 dB
Minimum Operating Temperature
-40 Degrees F
Manufacturer Warranty
1 yr
IP Rating
IP65
Current
1 A
Speaker Direction
Forward-Facing
Maximum Operating Temperature
185 Degrees F
Maximum Sound Level
102 dB
Alarm Tone Type
Tonal
SAE Type Rating
Type F
Alarm Type
Fixed
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Operating Voltage
12-24V DC

Description

Vehicle Backup Alarm, Alarm Type Fixed, Alarm Tone Type Tonal, Maximum Sound Level 102 dB, Operating Voltage 12-24V DC, Minimum Sound Level 102 dB, Overall Length 4 in, Overall Width 1 5/8 in, Overall Height 2 13/16 in, SAE Type Rating Type F, Connector Type 8-32 Uni Stud Connector, Mount Type Bolt, IP Rating IP65, Series 500 Series, Speaker Direction Forward-Facing, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Color Black, Housing Material Nylon, Current 1 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.