Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Back Up Alarm, Self-Adjusting, 82 to 107dB

  • Mfr # SA901N

  • Zoro # G4215565


product price: $95.19
/ea
Free Shipping & Returns

Key Features

Sound Level
82 to 107dB
Color
Black
Features
Sealed in Epoxy for Protection Against Dust, Moisture and Vibration, Steam Cleanable and Pressure Washable
Length
5 in
Width
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA901N
Zoro #
G4215565
UPC #
-
Country of Origin
United States

Dimensions

Length
5 in
Width
2 3/4 in
Height
2 7/8 in
Overall Height
3 1/8 in
Overall Width
2 11/16 in
Overall Length
5 in

Details

Item
Vehicle Backup Alarm
Sound Level
82 to 107dB
Color
Black
Features
Sealed in Epoxy for Protection Against Dust, Moisture and Vibration, Steam Cleanable and Pressure Washable
Mounting
Reverse Speaker
Current Drawn
0.3A
Standards
CE, R10, UL
Housing Material
Nylon
Voltage
12-24V DC
Rating
0.3A
Operating Temp.
-40 Degrees to 185 Degrees F
Connector Type
16 AWG Blunt Cut Wire
Maximum Operating Temperature
185 Degrees F
IP Rating
IP64
Alarm Tone Type
Tonal
Minimum Operating Temperature
-40 Degrees F
Alarm Type
Self-Adjusting
Current
0.3 A
Series
600 Series
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Speaker Direction
Reverse-Facing
Maximum Sound Level
107 dB
Mount Type
Bolt
Minimum Sound Level
82 dB
Operating Voltage
12-24V DC

Description

Vehicle Backup Alarm, Alarm Type Self-Adjusting, Alarm Tone Type Tonal, Maximum Sound Level 107 dB, Operating Voltage 12-24V DC, Minimum Sound Level 82 dB, Overall Length 5 in, Overall Width 2 11/16 in, Overall Height 3 1/8 in, SAE Type Rating Not Applicable, Connector Type 16 AWG Blunt Cut Wire, Mount Type Bolt, IP Rating IP64, Series 600 Series, Speaker Direction Reverse-Facing, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Color Black, Housing Material Nylon, Current 0.3 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.