Zoro Homepage

Beacon, Clear, 4" H

  • Mfr # 6465C-MG

  • Zoro # G2122561


product price: $82.89
/ea
Free Shipping & Returns

Key Features

Includes
15 ft Cord with On/Off Switch
Features
Maintenance Free
Voltage
12-80V DC
Lens Material
Polycarbonate
Light Output
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6465C-MG
Zoro #
G2122561
UPC #
758379047590
Country of Origin
Viet Nam

Dimensions

Overall Height
3-7/8 in
Overall Diameter
5-1/8 in
Overall Width
2 in

Details

Includes
15 ft Cord with On/Off Switch
Item
Beacon Light
Features
Maintenance Free
Voltage
12-80V DC
Lens Material
Polycarbonate
Light Output
Not Rated
Standards
CE, R10
Current Drawn
1.9 A
Flashes per Minute
85
Housing Material
Reinforced Nylon
Lens Color
Clear
Number of Heads
1
Power Source
Corded
Number of Flash Patterns
80 FPMx8
Wattage
1.3 W
Number of Bulbs
3
Light Color
White
Shape
Round
Lighting Technology
LED
SAE Class Rating
SAE J845 Class 3
Light Pattern
Flashing
Maximum Operating Temperature
122 Degrees F
Minimum Operating Temperature
-22 Degrees F
Series
6465 Series
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Wire Exit
Bottom
Installation Location
Roof
Electrical Connection
Plug
Mount Type
Magnetic
Current
1.9 A
Installation Type
Removable
Mount Style
Surface
Compatible Vehicle Type
Universal

Description

Beacon Light, Light Type Flashing Beacon, Light Color White, Wattage 1.3 W, Lens Color Clear, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 3, Electrical Connection Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-80V DC, Overall Length Not Applicable, Overall Diameter 5 1/8 in, Overall Height 3 7/8 in, Overall Depth Not Applicable, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.