Zoro Homepage

Beacon, Clear, 4" H

  • Mfr # 6465C

  • Zoro # G2122570


product price: $65.59
/ea

Key Features

Current Drawn
1.9 A
Light Output
Not Rated
Features
Maintenance Free
Flashes per Minute
85
Includes
Gasket, Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6465C
Zoro #
G2122570
UPC #
758379047583
Country of Origin
Viet Nam

Dimensions

Overall Height
3-7/8 in
Overall Diameter
5-1/8 in
Overall Width
5 1/2 in

Details

Current Drawn
1.9 A
Light Output
Not Rated
Features
Maintenance Free
Flashes per Minute
85
Includes
Gasket, Mounting Hardware
Lens Material
Polycarbonate
Housing Material
Reinforced Nylon
Voltage
12-80V DC
Standards
CE, R10, RoHS Compliant, UL
Item
Beacon Light
Number of Flash Patterns
80 FPMx8
Number of Heads
1
Lens Color
Clear
Power Source
Corded
Wattage
1.3 W
Light Color
White
Lighting Technology
LED
Number of Bulbs
3
Shape
Round
Installation Type
Permanent
Light Pattern
Flashing
Minimum Operating Temperature
-22 Degrees F
Mount Type
Bolt
Current
1.9 A
SAE Class Rating
SAE J845 Class 3
Maximum Operating Temperature
122 Degrees F
Compatible Vehicle Type
Universal
Installation Location
Roof
Series
6465 Series
Mount Style
Surface
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Wire Exit
Bottom
Electrical Connection
Blunt Cut Wires

Description

Beacon Light, Light Type Flashing Beacon, Light Color White, Wattage 1.3 W, Lens Color Clear, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 3, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-80V DC, Overall Length Not Applicable, Overall Diameter 5 1/8 in, Overall Height 3 7/8 in, Overall Depth Not Applicable, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.