Zoro Homepage

Beacon Light, Aluminum, 3-29/32" H

  • Mfr # 7160A-VM

  • Zoro # G4884376


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 to 24V DC
Mounting
Vacuum Magnet
Base Material
Aluminum
Lens Material
Polycarbonate
Flash Type
15 Flash Patterns
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7160A-VM
Zoro #
G4884376
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3-7/8 in
Overall Diameter
6-1/2 in
Overall Width
8-1/2 in

Details

Item
Beacon Light
Voltage
12 to 24V DC
Mounting
Vacuum Magnet
Base Material
Aluminum
Lens Material
Polycarbonate
Flash Type
15 Flash Patterns
Flashes per Minute
Variable
Mounting - Vehicle Lighting
Magnetic
Standards
CA T13, CE, R10
Housing Material
Aluminum
Light Output
Not Rated
Includes
Lighter Plug, Magnet Mount
Features
High/Low Intensity Modes, Synchronization Capability
Lens Design
Fresnel, Round, Screw On
Rating
2A
Lens Color
Amber
Number of Heads
4
Shape
Roung
Number of Flash Patterns
23
Lighting Technology
LED
Number of Bulbs
12
Light Pattern
Flashing
Light Color
Amber
Current
2 A
Light Type
Flashing Type
Compatible Vehicle Type
Universal
Minimum Operating Temperature
-22 Degrees F
Mount Type
Suction
Mount Style
Surface
SAE Class Rating
SAE J845 Class 1
Installation Type
Removable
Wire Exit
Bottom
Wattage
26 W
IP Rating
IP66
Maximum Operating Temperature
122 Degrees F
Includes Electrical Connection
Electrical Connection Included
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Installation Location
Roof
Electrical Connection
Plug
Series
7160 Reflex Series
Mounting - Vehicle Lighting_x
Magnetic

Description

Beacon Light, Light Type Flashing Beacon, Light Color Amber, Wattage 26 W, Lens Color Amber, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-24V DC, Overall Length Not Applicable, Overall Diameter 6 1/2 in, Overall Height 3 7/8 in, Overall Depth Not Applicable, IP Rating IP66, Compatible Vehicle Type Universal, Number of Heads 4

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.