Zoro Homepage

Beacon Light, Aluminum, 3-29/32" H

  • Mfr # 7160A

  • Zoro # G4884385


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Flash Type
15 Flash Patterns
Lens Material
Polycarbonate
Mounting - Vehicle Lighting
Permanent
Light Output
Not Rated
Lens Design
Fresnel, Round, Screw On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7160A
Zoro #
G4884385
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Height
3-7/8 in
Overall Diameter
6-1/2 in
Overall Width
8-1/4 in

Details

Item
Beacon Light
Flash Type
15 Flash Patterns
Lens Material
Polycarbonate
Mounting - Vehicle Lighting
Permanent
Light Output
Not Rated
Lens Design
Fresnel, Round, Screw On
Mounting
1" Pipe, 3 Bolt
Housing Material
Aluminum
Includes
Mounting Hardware
Voltage
12 to 24V DC
Base Material
Aluminum
Features
High/Low Intensity Modes, Synchronization Capability
Standards
CA T13, CE, R10, RoHS Compliant
Flashes per Minute
Variable
Lens Color
Amber
Rating
2A
Number of Heads
4
Number of Bulbs
12
Lighting Technology
LED
Number of Flash Patterns
23
Shape
Roung
Installation Location
Roof
Installation Type
Permanent
Series
7160 Reflex Series
Wire Exit
Bottom
Light Pattern
Flashing
Compatible Vehicle Type
Universal
Light Type
Flashing Type
SAE Class Rating
SAE J845 Class 1
Maximum Operating Temperature
122 Degrees F
Light Color
Amber
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Minimum Operating Temperature
-22 Degrees F
Wattage
26 W
Current
2 A
IP Rating
IP66
Mount Type
Bolt
Mount Style
Surface
Electrical Connection
Blunt Cut Wires
Mounting - Vehicle Lighting_x
Permanent

Description

Beacon Light, Light Type Flashing Beacon, Light Color Amber, Wattage 26 W, Lens Color Amber, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length Not Applicable, Overall Diameter 6 1/2 in, Overall Height 3 7/8 in, Overall Depth Not Applicable, IP Rating IP66, Compatible Vehicle Type Universal, Number of Heads 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.