Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beacon Light, Aluminum, 4-29/32" H

  • Mfr # 7965A

  • Zoro # G4884349


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Mounting - Vehicle Lighting
Permanent
Includes
Mounting Hardware
Voltage
12 to 24V DC
Housing Material
Aluminum
Features
Strobe Style Housing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7965A
Zoro #
G4884349
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Height
4-7/8 in
Overall Diameter
6-1/2 in
Overall Width
9 in

Details

Item
Beacon Light
Mounting - Vehicle Lighting
Permanent
Includes
Mounting Hardware
Voltage
12 to 24V DC
Housing Material
Aluminum
Features
Strobe Style Housing
Standards
CE, R10, RoHS Compliant
Base Material
Aluminum
Mounting
1" Pipe, 3 Bolt
Flashes per Minute
12
Lens Material
Polycarbonate
Flash Type
11 Flash Patterns
Lens Design
Round, Twist-Off
Light Output
Not Rated
Number of Heads
4
Rating
3.6A
Lens Color
Amber
Material
polycarbonate
Shape
Roung
Lighting Technology
LED
Number of Flash Patterns
11
Number of Bulbs
4
SAE Class Rating
SAE J845 Class 1
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Wire Exit
Bottom
Installation Type
Permanent
Wattage
46 W
Electrical Connection
Blunt Cut Wires
Maximum Operating Temperature
122 Degrees F
Light Pattern
Flashing
Series
7965 Pulse II Series
Light Type
Flashing Type
Current
3.6 A
Installation Location
Roof
Mount Style
Surface
Compatible Vehicle Type
Universal
Light Color
Amber
Minimum Operating Temperature
-22 Degrees F
Mount Type
Bolt
Mounting - Vehicle Lighting_x
Permanent

Description

Beacon Light, Light Type Flashing Beacon, Light Color Amber, Wattage 46 W, Lens Color Amber, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length Not Applicable, Overall Diameter 6 1/2 in, Overall Height 4 7/8 in, Overall Depth Not Applicable, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.