Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beacon Light, Amber, 2-5/16" H

  • Mfr # EB7180A-VM

  • Zoro # G2122990


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Light Output
Not Rated
Standards
AMECA, CA T13, R10, RoHS Compliant
Lens Material
Polycarbonate
Features
Maintenance Free
Flashes per Minute
Variable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EB7180A-VM
Zoro #
G2122990
UPC #
758379066942
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
2-3/16 in
Overall Depth
6 1/2 in
Overall Length
6-1/2 in
Overall Width
6-1/2 in

Details

Light Output
Not Rated
Standards
AMECA, CA T13, R10, RoHS Compliant
Item
Beacon Light
Lens Material
Polycarbonate
Features
Maintenance Free
Flashes per Minute
Variable
Current Drawn
6.2 A
Voltage
12V DC, 24V DC
Housing Material
Aluminum
Includes
15 ft Cord with On/Off Switch
Power Source
Corded
Lens Color
Amber
Number of Heads
4
Number of Flash Patterns
8
Lighting Technology
LED
Shape
Square
Number of Bulbs
24
Light Color
Amber
Wattage
79 W
Current
6.2 A
Wire Exit
Bottom
Mount Type
Suction
Includes Electrical Connection
Electrical Connection Included
SAE Class Rating
SAE J845 Class 1
Series
EB7180 Series
Installation Location
Roof
Mount Style
Surface
Compatible Vehicle Type
Universal
Maximum Operating Temperature
122 Degrees F
Minimum Operating Temperature
-22 Degrees F
Installation Type
Removable
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
IP Rating
IP55
Light Pattern
Flashing
Electrical Connection
Lighter Plug

Description

Beacon Light, Light Type Flashing Beacon, Light Color Amber, Wattage 79 W, Lens Color Amber, Shape Square, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Lighter Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-24V DC, Overall Length 6 1/2 in, Overall Diameter Not Applicable, Overall Height 2 3/16 in, Overall Depth 6 1/2 in, IP Rating IP55, Compatible Vehicle Type Universal, Number of Heads 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.