Zoro Homepage

Beacon Light, Amber, 2-5/16" H

  • Mfr # EB7180A

  • Zoro # G2123042


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Light Output
Not Rated
Housing Material
Aluminum
Includes
Gasket, Mounting Hardware
Features
Maintenance Free
Current Drawn
6.2 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EB7180A
Zoro #
G2123042
UPC #
758379066874
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
2-5/16 in
Overall Length
6-1/2 in
Overall Depth
6 1/2 in
Overall Width
6-1/2 in

Details

Light Output
Not Rated
Housing Material
Aluminum
Includes
Gasket, Mounting Hardware
Features
Maintenance Free
Current Drawn
6.2 A
Standards
AMECA, CA T13, R10, RoHS Compliant
Flashes per Minute
Variable
Voltage
12V DC, 24V DC
Item
Beacon Light
Lens Material
Polycarbonate
Power Source
Corded
Number of Flash Patterns
8
Lens Color
Amber
Number of Heads
4
Wattage
79 W
Shape
Square
Light Color
Amber
Number of Bulbs
24
Lighting Technology
LED
IP Rating
IP55
Current
6.2 A
Minimum Operating Temperature
-22 Degrees F
Light Pattern
Flashing
Series
EB7180 Series
SAE Class Rating
SAE J845 Class 1
Mount Style
Surface
Electrical Connection
Blunt Cut Wires
Installation Location
Roof
Maximum Operating Temperature
122 Degrees F
Compatible Vehicle Type
Universal
Mount Type
Bolt
Wire Exit
Bottom
Installation Type
Permanent
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13

Description

Beacon Light, Light Type Flashing Beacon, Light Color Amber, Wattage 79 W, Lens Color Amber, Shape Square, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 6 1/2 in, Overall Diameter Not Applicable, Overall Height 2 5/16 in, Overall Depth 6 1/2 in, IP Rating IP55, Compatible Vehicle Type Universal, Number of Heads 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.