Zoro Homepage

Beacon Light, Amber, 3-5/16" H

  • Mfr # EB7185AAA-VM

  • Zoro # G2123508


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Flashes per Minute
Variable
Current Drawn
8.6 A
Light Output
Not Rated
Housing Material
Aluminum
Standards
AMECA, CA T13, R10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EB7185AAA-VM
Zoro #
G2123508
UPC #
758379066973
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
3-35/16 in
Overall Depth
6 1/2 in
Overall Length
6-1/2 in
Overall Width
6-1/2 in

Details

Flashes per Minute
Variable
Current Drawn
8.6 A
Light Output
Not Rated
Housing Material
Aluminum
Item
Beacon Light
Standards
AMECA, CA T13, R10
Includes
15 ft Straight Lighter Cord with On/Off Switch
Lens Material
Polycarbonate
Voltage
12V DC, 24V DC
Features
Maintenance Free, Simulated Rotate Mode with Synchronization Capability
Power Source
Corded
Number of Heads
8
Number of Flash Patterns
24
Lens Color
Amber
Number of Bulbs
48
Wattage
110 W
Light Color
Amber
Lighting Technology
LED
Shape
Square
Includes Electrical Connection
Electrical Connection Included
Compatible Vehicle Type
Universal
Wire Exit
Bottom
Mount Type
Suction
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Mount Style
Surface
Electrical Connection
Lighter Plug
Installation Location
Roof
Current
8.6 A
Light Pattern
Flashing
Installation Type
Removable
Series
EB7185 Series
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
122 Degrees F
IP Rating
IP55
SAE Class Rating
SAE J845 Class 1

Description

Beacon Light, Light Type Flashing Beacon, Light Color Amber, Wattage 110 W, Lens Color Amber, Shape Square, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Lighter Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-24V DC, Overall Length 6 1/2 in, Overall Diameter Not Applicable, Overall Height 3 5/16 in, Overall Depth 6 1/2 in, IP Rating IP55, Compatible Vehicle Type Universal, Number of Heads 8

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.