Zoro Homepage

Beacon Light, Amber, 3-7/64" H

  • Mfr # 7460A-VM

  • Zoro # G2123289


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Includes
15 ft Cord with On/Off Switch
Flashes per Minute
80
Features
Overhead Heatsink
Light Output
Not Rated
Standards
CE, R10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7460A-VM
Zoro #
G2123289
UPC #
758379039427
Country of Origin
United States

Dimensions

Overall Height
3-1/8 in
Overall Diameter
6-3/8 in
Overall Width
7 in

Details

Includes
15 ft Cord with On/Off Switch
Flashes per Minute
80
Item
Beacon Light
Features
Overhead Heatsink
Light Output
Not Rated
Standards
CE, R10
Lens Material
Polycarbonate
Voltage
12-36V DC
Current Drawn
3.6 A
Housing Material
Polypropylene
Lens Color
Amber
Number of Heads
8
Power Source
Corded
Number of Flash Patterns
8
Light Color
Amber
Lighting Technology
LED
Wattage
46 W
Shape
Round
Number of Bulbs
8
SAE Class Rating
SAE J845 Class 1
Electrical Connection
Plug
Minimum Operating Temperature
-22 Degrees F
Series
7460 Series Profile
Installation Type
Removable
Compatible Vehicle Type
Universal
Mount Type
Suction
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Maximum Operating Temperature
122 Degrees F
Mount Style
Surface
Light Pattern
Flashing
Installation Location
Roof
IP Rating
IP66
Current
3.6 A
Wire Exit
Bottom

Description

Beacon Light, Light Type Flashing Beacon, Light Color Amber, Wattage 46 W, Lens Color Amber, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-36V DC, Overall Length Not Applicable, Overall Diameter 6 3/8 in, Overall Height 3 1/8 in, Overall Depth Not Applicable, IP Rating IP66, Compatible Vehicle Type Universal, Number of Heads 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.