Zoro Homepage

Beacon Light, Amber, 3-7/64" H

  • Mfr # 7460CA-VM

  • Zoro # G2123322


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Light Output
Not Rated
Voltage
12-36V DC
Standards
CE, R10
Housing Material
Polypropylene
Current Drawn
3.6 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7460CA-VM
Zoro #
G2123322
UPC #
758379039489
Country of Origin
United States

Dimensions

Overall Height
3-1/8 in
Overall Diameter
6-3/8 in
Overall Width
7 in

Details

Light Output
Not Rated
Voltage
12-36V DC
Item
Beacon Light
Standards
CE, R10
Housing Material
Polypropylene
Current Drawn
3.6 A
Lens Material
Polycarbonate
Includes
15 ft Cord with On/Off Switch
Features
Overhead Heatsink
Flashes per Minute
80
Lens Color
Clear
Power Source
Corded
Number of Heads
8
Number of Flash Patterns
8
Number of Bulbs
8
Lighting Technology
LED
Light Color
Amber
Shape
Round
Wattage
46 W
Wire Exit
Bottom
Minimum Operating Temperature
-22 Degrees F
Mount Type
Suction
SAE Class Rating
SAE J845 Class 2
Electrical Connection
Plug
Compatible Vehicle Type
Universal
Installation Location
Roof
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Light Pattern
Flashing
Installation Type
Removable
Mount Style
Surface
Current
3.6 A
IP Rating
IP66
Maximum Operating Temperature
122 Degrees F
Series
7460 Series Profile

Description

Beacon Light, Light Type Flashing Beacon, Light Color Amber, Wattage 46 W, Lens Color Clear, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 2, Electrical Connection Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-36V DC, Overall Length Not Applicable, Overall Diameter 6 3/8 in, Overall Height 3 1/8 in, Overall Depth Not Applicable, IP Rating IP66, Compatible Vehicle Type Universal, Number of Heads 8

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.