Zoro Homepage

Beacon Light, Amber, 3-7/64" H

  • Mfr # 7460CA

  • Zoro # G2123331


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Polypropylene
Flashes per Minute
80
Current Drawn
3.6 A
Standards
CE, R10
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7460CA
Zoro #
G2123331
UPC #
758379039465
Country of Origin
United States

Dimensions

Overall Height
3-1/8 in
Overall Diameter
6-3/8 in
Overall Width
7 in

Details

Housing Material
Polypropylene
Flashes per Minute
80
Current Drawn
3.6 A
Item
Beacon Light
Standards
CE, R10
Lens Material
Polycarbonate
Voltage
12-36V DC
Includes
Gasket, Mounting Hardware
Features
Overhead Heatsink
Light Output
Not Rated
Number of Flash Patterns
8
Power Source
Corded
Lens Color
Clear
Number of Heads
8
Number of Bulbs
8
Wattage
46 W
Light Color
Amber
Lighting Technology
LED
Shape
Round
Mount Type
Bolt
Light Pattern
Flashing
Wire Exit
Bottom
Installation Type
Permanent
SAE Class Rating
SAE J845 Class 2
IP Rating
IP66
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
122 Degrees F
Electrical Connection
Blunt Cut Wires
Installation Location
Roof
Series
7460 Series Profile
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Compatible Vehicle Type
Universal
Mount Style
Surface
Current
3.6 A

Description

Beacon Light, Light Type Flashing Beacon, Light Color Amber, Wattage 46 W, Lens Color Clear, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 2, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-36V DC, Overall Length Not Applicable, Overall Diameter 6 3/8 in, Overall Height 3 1/8 in, Overall Depth Not Applicable, IP Rating IP66, Compatible Vehicle Type Universal, Number of Heads 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.