Zoro Homepage

Beacon Light, Amber, 4" H

  • Mfr # 7160CA

  • Zoro # G2123219


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V DC, 24V DC
Light Output
Not Rated
Flashes per Minute
12
Features
High/Low Intensity Modes, Synchronization Capability
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7160CA
Zoro #
G2123219
UPC #
758379039199
Country of Origin
Viet Nam

Dimensions

Overall Height
3-7/8 in
Overall Diameter
6 1/2 in
Overall Width
8 1/4 in

Details

Item
Beacon Light
Voltage
12V DC, 24V DC
Light Output
Not Rated
Flashes per Minute
12
Features
High/Low Intensity Modes, Synchronization Capability
Housing Material
Aluminum
Lens Material
Polycarbonate
Standards
CA T13, CE, R10, RoHS Compliant
Includes
Gasket, Mounting Hardware
Current Drawn
2 A
Number of Flash Patterns
23
Power Source
Corded
Number of Heads
4
Lens Color
Clear
Light Color
Amber
Number of Bulbs
12
Lighting Technology
LED
Wattage
26 W
Shape
Round
Mount Type
Bolt
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Current
2 A
Wire Exit
Bottom
IP Rating
IP66
SAE Class Rating
SAE J845 Class 1
Installation Location
Roof
Series
7160 Reflex Series
Installation Type
Permanent
Compatible Vehicle Type
Universal
Maximum Operating Temperature
122 Degrees F
Electrical Connection
Blunt Cut Wires
Mount Style
Surface
Minimum Operating Temperature
-22 Degrees F
Light Pattern
Flashing

Description

Beacon Light, Light Type Flashing Beacon, Light Color Amber, Wattage 26 W, Lens Color Clear, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length Not Applicable, Overall Diameter 6 1/2 in, Overall Height 3 7/8 in, Overall Depth Not Applicable, IP Rating IP66, Compatible Vehicle Type Universal, Number of Heads 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.