Zoro Homepage

Beacon Light, Amber, 5" H

  • Mfr # 7945A-HBT

  • Zoro # G2122412


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Flashes per Minute
Variable
Standards
CE, R10, RoHS Compliant
Current Drawn
1.3 A
Voltage
12-48V DC
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7945A-HBT
Zoro #
G2122412
UPC #
758379074213
Country of Origin
United States

Dimensions

Overall Height
4-7/8 in
Overall Diameter
6 1/2 in
Overall Width
8 1/2 in

Description

Beacon Light, Light Type Flashing Beacon, Light Color Amber, Wattage 16 W, Lens Color Amber, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 2, Electrical Connection Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-48V DC, Overall Length Not Applicable, Overall Diameter 6 1/2 in, Overall Height 4 7/8 in, Overall Depth Not Applicable, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.