Zoro Homepage

Beacon Light, Amber, 7" H

  • Mfr # 7950A-VM

  • Zoro # G2123200


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Polypropylene
Standards
CE, R10
Features
Maintenance Free
Light Output
Not Rated
Voltage
12-48V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7950A-VM
Zoro #
G2123200
UPC #
758379051382
Country of Origin
Viet Nam

Dimensions

Overall Height
6-11/16 in
Overall Diameter
6 1/2 in
Overall Width
6 3/4 in

Details

Item
Beacon Light
Housing Material
Polypropylene
Standards
CE, R10
Features
Maintenance Free
Light Output
Not Rated
Voltage
12-48V DC
Flashes per Minute
Variable
Lens Material
Polycarbonate
Current Drawn
1.3 A
Includes
15 ft Cord with On/Off Switch
Power Source
Corded
Number of Flash Patterns
11
Number of Heads
1
Lens Color
Amber
Light Color
Amber
Shape
Round
Lighting Technology
LED
Wattage
16 W
Number of Bulbs
4
Mount Type
Suction
Wire Exit
Bottom
Current
1.3 A
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Compatible Vehicle Type
Universal
Maximum Operating Temperature
122 Degrees F
Installation Type
Removable
Electrical Connection
Lighter Plug
Light Pattern
Flashing
Mount Style
Surface
SAE Class Rating
SAE J845 Class 2
Series
Pulse II Series
Minimum Operating Temperature
-22 Degrees F
Installation Location
Roof

Description

Beacon Light, Light Type Flashing Beacon, Light Color Amber, Wattage 16 W, Lens Color Amber, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 2, Electrical Connection Lighter Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-48V DC, Overall Length Not Applicable, Overall Diameter 6 1/2 in, Overall Height 6 11/16 in, Overall Depth Not Applicable, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads 1

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.