Zoro Homepage

Beacon Light, Amber, Clear, 2-5/16" H

  • Mfr # EB7180CA-VM

  • Zoro # G2123167


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Current Drawn
6.2 A
Voltage
12V DC, 24V DC
Standards
AMECA, CA T13, R10, RoHS Compliant
Flashes per Minute
Variable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EB7180CA-VM
Zoro #
G2123167
UPC #
758379066959
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
2-3/16 in
Overall Length
6-1/2 in
Overall Depth
6 1/2 in
Overall Width
6-1/2 in

Details

Housing Material
Aluminum
Current Drawn
6.2 A
Voltage
12V DC, 24V DC
Standards
AMECA, CA T13, R10, RoHS Compliant
Flashes per Minute
Variable
Light Output
Not Rated
Lens Material
Polycarbonate
Features
Maintenance Free
Includes
15 ft Cord with On/Off Switch
Item
Beacon Light
Lens Color
Clear
Number of Heads
4
Number of Flash Patterns
8
Power Source
Corded
Wattage
79 W
Number of Bulbs
24
Light Color
Amber, White
Shape
Square
Lighting Technology
LED
Wire Exit
Bottom
Includes Electrical Connection
Electrical Connection Included
Minimum Operating Temperature
-22 Degrees F
Light Pattern
Flashing
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Compatible Vehicle Type
Universal
Installation Location
Roof
Current
6.2 A
Electrical Connection
Lighter Plug
IP Rating
IP55
Mount Type
Suction
Mount Style
Surface
Installation Type
Removable
Series
EB7180 Series
SAE Class Rating
SAE J845 Class 1
Maximum Operating Temperature
122 Degrees F

Description

Beacon Light, Light Type Flashing Beacon, Light Color Amber/White, Wattage 79 W, Lens Color Clear, Shape Square, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Lighter Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-24V DC, Overall Length 6 1/2 in, Overall Diameter Not Applicable, Overall Height 2 3/16 in, Overall Depth 6 1/2 in, IP Rating IP55, Compatible Vehicle Type Universal, Number of Heads 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.