Zoro Homepage

Beacon Light, Amber, Clear, 3-5/16" H

  • Mfr # EB7185CAA

  • Zoro # G2123517


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Light Output
Not Rated
Includes
Gasket, Mounting Hardware
Flashes per Minute
Variable
Features
Maintenance Free, Simulated Rotate Mode with Synchronization Capability
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EB7185CAA
Zoro #
G2123517
UPC #
758379066928
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
3-35/16 in
Overall Length
6-1/2 in
Overall Depth
6 1/2 in
Overall Width
6-1/2 in

Details

Light Output
Not Rated
Includes
Gasket, Mounting Hardware
Flashes per Minute
Variable
Features
Maintenance Free, Simulated Rotate Mode with Synchronization Capability
Item
Beacon Light
Housing Material
Aluminum
Current Drawn
8.6 A
Standards
AMECA, CA T13, R10, RoHS Compliant
Voltage
12V DC, 24V DC
Lens Material
Polycarbonate
Power Source
Corded
Number of Flash Patterns
24
Number of Heads
8
Lens Color
Clear
Lighting Technology
LED
Wattage
110 W
Light Color
Amber, White
Number of Bulbs
48
Shape
Square
Light Pattern
Flashing
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
122 Degrees F
Installation Type
Permanent
Mount Style
Surface
Series
EB7185 Series
SAE Class Rating
SAE J845 Class 1
Compatible Vehicle Type
Universal
Current
8.6 A
Mount Type
Bolt
Wire Exit
Bottom
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Electrical Connection
Blunt Cut Wires
IP Rating
IP55
Installation Location
Roof

Description

Beacon Light, Light Type Flashing Beacon, Light Color Amber/White, Wattage 110 W, Lens Color Clear, Shape Square, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 6 1/2 in, Overall Diameter Not Applicable, Overall Height 3 5/16 in, Overall Depth 6 1/2 in, IP Rating IP55, Compatible Vehicle Type Universal, Number of Heads 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.