Zoro Homepage

Beacon Light, Clear, 5" H

  • Mfr # 7965C

  • Zoro # G2123237


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Features
Strobe Style Housing
Flashes per Minute
Variable
Voltage
12V DC, 24V DC
Light Output
1100 Lumen
Standards
CE, R10, RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7965C
Zoro #
G2123237
UPC #
758379046906
Country of Origin
Viet Nam

Dimensions

Overall Height
4-7/8 in
Overall Diameter
6 1/2 in
Overall Width
6 3/4 in

Details

Features
Strobe Style Housing
Item
Beacon Light
Flashes per Minute
Variable
Voltage
12V DC, 24V DC
Light Output
1100 Lumen
Standards
CE, R10, RoHS Compliant
Housing Material
Aluminum
Lens Material
Polycarbonate
Includes
Gasket, Mounting Hardware
Current Drawn
3.6 A
Power Source
Corded
Number of Heads
4
Number of Flash Patterns
11
Lens Color
Clear
Lighting Technology
LED
Shape
Round
Light Color
White
Number of Bulbs
4
Wattage
46 W
Electrical Connection
Blunt Cut Wires
Mount Type
Bolt
Minimum Operating Temperature
-22 Degrees F
Installation Type
Permanent
Current
3.6 A
Compatible Vehicle Type
Universal
Installation Location
Roof
Mount Style
Surface
Maximum Operating Temperature
122 Degrees F
Wire Exit
Bottom
SAE Class Rating
SAE J845 Class 1
Light Pattern
Flashing
Series
7965 Pulse II Series
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13

Description

Beacon Light, Light Type Flashing Beacon, Light Color White, Wattage 46 W, Lens Color Clear, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length Not Applicable, Overall Diameter 6 1/2 in, Overall Height 4 7/8 in, Overall Depth Not Applicable, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.