Zoro Homepage

Beacon Light, Plastic, 4-29/32" H

  • Mfr # 6262A

  • Zoro # G4884428


product price: $69.39
/ea

Key Features

Features
Maintenance Free
Mounting - Vehicle Lighting
Permanent
Base Material
Reinforced Nylon
Voltage
12 to 80V DC
Lens Design
Round, Twist-Off
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6262A
Zoro #
G4884428
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Height
4-7/8 in
Overall Diameter
3-7/8 in
Overall Width
3 in

Details

Item
Beacon Light
Features
Maintenance Free
Mounting - Vehicle Lighting
Permanent
Base Material
Reinforced Nylon
Voltage
12 to 80V DC
Lens Design
Round, Twist-Off
Includes
Mounting Hardware
Standards
CE, R10, RoHS Compliant, UL
Flash Type
Pulse
Light Output
Not Rated
Flashes per Minute
80
Lens Material
Polycarbonate
Mounting
2 Bolt
Housing Material
Polycarbonate
Rating
0.12A
Lens Color
Amber
Number of Heads
1
Material
polycarbonate
Lighting Technology
LED
Number of Flash Patterns
80 FPMx8
Number of Bulbs
3
Shape
Roung
Installation Location
Roof
Light Pattern
Flashing
Series
6262 Series
Compatible Vehicle Type
Universal
Electrical Connection
Blunt Cut Wires
Current
0.47 A
Wattage
1.5 W
Light Type
Flashing Type
SAE Class Rating
SAE J845 Class 3
IP Rating
IP67
Light Color
Amber
Mount Style
Surface
Installation Type
Permanent
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Mount Type
Bolt
Wire Exit
Bottom
Mounting - Vehicle Lighting_x
Permanent

Description

Beacon Light, Light Type Flashing Beacon, Light Color Amber, Wattage 1.5 W, Lens Color Amber, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 3, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-80V DC, Overall Length Not Applicable, Overall Diameter 3 7/8 in, Overall Height 4 7/8 in, Overall Depth Not Applicable, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.