Zoro Homepage

Beacon Light, Plastic, 4-29/32" H

  • Mfr # 6267A

  • Zoro # G4884419


product price: $62.55
/ea

Key Features

Lens Material
Polycarbonate
Housing Material
Polycarbonate
Lens Design
Round, Twist-Off
Light Output
Not Rated
Mounting
1/2" Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6267A
Zoro #
G4884419
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Height
4-7/8 in
Overall Diameter
2-13/16 in
Overall Width
3 in

Details

Item
Beacon Light
Lens Material
Polycarbonate
Housing Material
Polycarbonate
Lens Design
Round, Twist-Off
Light Output
Not Rated
Mounting
1/2" Pipe
Features
Maintenance Free
Flash Type
Pulse
Voltage
12 to 80V DC
Includes
Mounting Hardware
Flashes per Minute
80
Standards
CE, R10, RoHS Compliant, UL
Base Material
Reinforced Nylon
Mounting - Vehicle Lighting
Permanent
Lens Color
Amber
Rating
0.12A
Number of Heads
1
Material
polycarbonate
Number of Flash Patterns
80 FPMx8
Number of Bulbs
3
Lighting Technology
LED
Shape
Roung
Compatible Vehicle Type
Universal
Electrical Connection
Blunt Cut Wires
Mount Type
Pipe
Installation Location
Roof
SAE Class Rating
SAE J845 Class 3
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Light Type
Flashing Type
Series
6262 Series
Wire Exit
Bottom
Light Color
Amber
Current
0.47 A
Wattage
1.5 W
Mount Style
Surface
Installation Type
Permanent
IP Rating
IP67
Light Pattern
Flashing
Mounting - Vehicle Lighting_x
Permanent

Description

Beacon Light, Light Type Flashing Beacon, Light Color Amber, Wattage 1.5 W, Lens Color Amber, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 3, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-80V DC, Overall Length Not Applicable, Overall Diameter 2 13/16 in, Overall Height 4 7/8 in, Overall Depth Not Applicable, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.