Zoro Homepage

Beacon Light, Polypropylene, 4-29/32" H

  • Mfr # 7945A

  • Zoro # G4884367


product price: $69.89
/ea

Key Features

Lens Design
Round, Twist-Off
Standards
CE, R10, RoHS Compliant
Features
Strobe Style Housing
Base Material
Polypropylene
Voltage
12 to 48V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7945A
Zoro #
G4884367
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Height
4-7/8 in
Overall Diameter
6-1/2 in
Overall Width
9 in

Details

Item
Beacon Light
Lens Design
Round, Twist-Off
Standards
CE, R10, RoHS Compliant
Features
Strobe Style Housing
Base Material
Polypropylene
Voltage
12 to 48V DC
Mounting - Vehicle Lighting
Permanent
Light Output
Not Rated
Housing Material
Polycarbonate
Flashes per Minute
12
Lens Material
Polycarbonate
Flash Type
11 Flash Patterns
Includes
Mounting Hardware
Mounting
1" Pipe, 3 Bolt
Number of Heads
1
Rating
1.3A
Lens Color
Amber
Material
polycarbonate
Lighting Technology
LED
Number of Flash Patterns
11
Shape
Roung
Number of Bulbs
4
Electrical Connection
Blunt Cut Wires
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Wattage
16 W
Light Color
Amber
Mount Type
Bolt
SAE Class Rating
SAE J845 Class 2
Installation Location
Roof
Series
Pulse II Series
Light Type
Flashing Type
Light Pattern
Flashing
Compatible Vehicle Type
Universal
Wire Exit
Bottom
Mount Style
Surface
Maximum Operating Temperature
122 Degrees F
Current
1.3 A
Installation Type
Permanent
Minimum Operating Temperature
-22 Degrees F
Mounting - Vehicle Lighting_x
Permanent

Description

Beacon Light, Light Type Flashing Beacon, Light Color Amber, Wattage 16 W, Lens Color Amber, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 2, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-48V DC, Overall Length Not Applicable, Overall Diameter 6 1/2 in, Overall Height 4 7/8 in, Overall Depth Not Applicable, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.