Zoro Homepage

Beacon Light, Polypropylene, 6-45/34" H

  • Mfr # EB7935A

  • Zoro # G4884236


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Mounting
1" Pipe, 3 Bolt
Base Material
Reinforced Nylon
Voltage
12 to 48V DC
Lens Material
Polycarbonate
Mounting - Vehicle Lighting
Permanent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EB7935A
Zoro #
G4884236
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Height
6-11/16 in
Overall Diameter
6-1/2 in
Overall Width
6-19/32 in

Details

Item
Beacon Light
Mounting
1" Pipe, 3 Bolt
Base Material
Reinforced Nylon
Voltage
12 to 48V DC
Lens Material
Polycarbonate
Mounting - Vehicle Lighting
Permanent
Flashes per Minute
12
Lens Design
Round, Twist-Off
Flash Type
11 Flash Patterns
Includes
Mounting Hardware
Light Output
Not Rated
Features
Encapsulated
Housing Material
Polycarbonate
Standards
CE, R10
Number of Heads
4
Rating
1.3A
Lens Color
Amber
Number of Flash Patterns
11
Shape
Roung
Number of Bulbs
3
Lighting Technology
LED
Wattage
16 W
Installation Type
Permanent
Current
1.3 A
Maximum Operating Temperature
122 Degrees F
Light Color
Amber
Wire Exit
Bottom
Mount Type
Bolt
Light Type
Flashing Type
Installation Location
Roof
Electrical Connection
Blunt Cut Wires
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Series
EB7930 Pulse II Series
Mount Style
Surface
Compatible Vehicle Type
Universal
Light Pattern
Flashing
Minimum Operating Temperature
-22 Degrees F
SAE Class Rating
SAE J845 Class 2
Mounting - Vehicle Lighting_x
Permanent

Description

Beacon Light, Light Type Flashing Beacon, Light Color Amber, Wattage 16 W, Lens Color Amber, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 2, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-48V DC, Overall Length Not Applicable, Overall Diameter 6 1/2 in, Overall Height 6 11/16 in, Overall Depth Not Applicable, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.