Zoro Homepage

BEACON, RECHARGEABLE, REMOTE, AMBER

  • Mfr # EB5200A

  • Zoro # G110397165


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Current
0.8 A
Shape
Roung
Installation Type
Removable
Includes
Charge Cord for Battery, Key Fob
Light Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EB5200A
Zoro #
G110397165
UPC #
758379126912
Country of Origin
China

Dimensions

Overall Height
3 in
Overall Diameter
4 in

Details

Item
Rechargeable Battery Operated Beacon
Current
0.8 A
Shape
Roung
Installation Type
Removable
Includes
Charge Cord for Battery, Key Fob
Light Color
Amber
Number of Bulbs
4
Number of Heads
4
Base Material
Aluminum
Compatible Vehicle Type
Ambulances, Boats, Box Trucks, Buses, Cargo Vans, Cars, Cranes, Fire Trucks, Forklifts, Garbage Trucks, Minivans, Pickup Trucks, RVs, Skid Steers, SUVs, Tow Trucks, Tractor Trailers, Trailers, Trucks, Universal
Wire Exit
Bottom
Mount Style
Surface
Light Pattern
Flashing
Includes Electrical Connection
Electrical Connection Included
Standards
CE, FCC, R10, SAE Class II, UKCA
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
SAE Class Rating
SAE J845 Class 1
Installation Location
Roof
Light Type
Flashing Beacon
Lens Color
Amber
Features
Rubber Housing
IP Rating
IP67, IP69K
Number of Flash Patterns
7
Mount Type
Magnetic
Lighting Technology
LED
Voltage
TRUE
Electrical Connection
Battery

Description

Rechargeable Battery Operated Beacon, Light Type Flashing Beacon, Light Color Amber, Lens Color Amber, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-24V DC, Overall Diameter 4 in, Overall Height 3 in, IP Rating IP67, IP69K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.