This item is Discontinued.

Ecco Blaze Ii Mini Light Bar, Amber, Led Lamp, Vacuum Magnet Mount, 65 Fpm, 80 Fpm Flashes Per Minute 5350AAA-VM

Blaze Ii Mini Light Bar, Amber, Led Lamp, Vacuum Magnet Mount, 65 Fpm, 80 Fpm Flashes Per Minute (Discontinued)

  • Mfr # 5350AAA-VM
  • Zoro # G907982550
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5350AAA-VM
Zoro #
G907982550
UPC #
758379017401
Country of Origin
United States

Description

ulliECCO Blaze II Light Bar, Mini, Series 5350, LED Lamp, Amber, Polycarbonate Base, Polycarbonate Lens, Vacuum Magnet Mount, 12 to 48 VDC3 A, 157 in Width, 83 in Depth, 58 in Height, DoubleQuad Flash, 65 FPM, 80 FPM Flashes per MinuteliliECCO reliability in a compact and economical light bar Dual alternating strobes and easy mounting options offer the flexibility and cost effectiveness of a single strobe with the performance of a full size light barliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.