Zoro Homepage

BlueTooth LED Worklamp

  • Mfr # E92006-BT

  • Zoro # G415699759


product price: $57.95
/ea

Key Features

Features
Bluetooth Connectivity
Housing Material
Aluminum
Overall Depth
1 3/8 in
Compatible Vehicle Type
Tow Trucks, Work Trucks
Mount Style
Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E92006-BT
Zoro #
G415699759
UPC #
758379136669
Country of Origin
China

Dimensions

Overall Depth
1 3/8 in
Overall Width
4 in
Overall Height
5 1/8 in

Details

Features
Bluetooth Connectivity
Housing Material
Aluminum
Compatible Vehicle Type
Tow Trucks, Work Trucks
Mount Style
Surface
Use Location
Exterior
Number of Bulbs
9
Lighting Technology
LED
Maximum Brightness
1,500 lm
Head Shape
Square
Current
1 A
IP Rating
IP67, IP69K
Item
Vehicle Work Light
Includes Electrical Connection
Electrical Connection Included
Minimum Operating Temperature
-40 Degrees F
Electrical Connection
2 Conductor Cable
Maximum Operating Temperature
149 Degrees F
Mount Type
Bracket
Standards
CE, REACH, RoHS, UKCA
Wattage
12.9 W
Beam Type
Flood
Base Material
Steel
Lens Material
Polycarbonate
Housing Color
White
Compatible Electrical Connection Manufacturer Model Number
Blunt Cut Wires
Series
ECCO Bluetooth Worklight
Installation Type
Permanent
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Voltage
12-24V

Description

Vehicle Work Light, IP Rating IP67, IP69K, Beam Type Flood, Overall Depth 1 3/8 in, Installation Type Permanent, Mount Type Bracket, Operating Voltage 12-24V, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 5 1/8 in, Head Shape Square, Overall Width 4 in, Electrical Connection 2 Conductor Cable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards CE, REACH, RoHS, UKCA, Includes Electrical Connection Electrical Connection Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.