Zoro Homepage

Camera Cable, 10m 4-Pin

  • Mfr # ECTC10-4

  • Zoro # G4884148


product price: $53.25
/ea

Key Features

For Use With
Reversing Safety
Features
4-Pin Connector
Includes
Transmission Cable
Manufacturers Warranty Length
1 yr
Compatible with Manufacturer Model Number
EC4200-K, EC4204-SK, EC4210B-K, EC5000B-K, EC7000-WK, EC7003-K, EC7004-SK, K7000B-K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECTC10-4
Zoro #
G4884148
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Overall Length
32 13/16 ft

Details

Item
Camera Cable
For Use With
Reversing Safety
Features
4-Pin Connector
Includes
Transmission Cable
Compatible with Manufacturer Model Number
EC4200-K, EC4204-SK, EC4210B-K, EC5000B-K, EC7000-WK, EC7003-K, EC7004-SK, K7000B-K
Product Type
Camera Cable
Compatible Manufacturer Part Number
EC4200-K, EC4204-SK, EC4210B-K, EC5000B-K, EC7000-WK, EC7003-K, EC7004-SK, K7000B-K
Compatible Manufacturer Model Number
EC4200-K, EC4204-SK, EC4210B-K, EC5000B-K, EC7000-WK, EC7003-K, EC7004-SK, K7000B-K
For Use With Mfr. Model Number
EC4200-K, EC4204-SK, EC4210B-K, EC5000B-K, EC7000-WK, EC7003-K, EC7004-SK, K7000B-K
Compatible with Manufacturer Model No.
EC4200-K, EC4204-SK, EC4210B-K, EC5000B-K, EC7000-WK, EC7003-K, EC7004-SK, K7000B-K
Compatible with Mfr. Model No.
EC4200-K, EC4204-SK, EC4210B-K, EC5000B-K, EC7000-WK, EC7003-K, EC7004-SK, K7000B-K
For Use with Mfr Model Number
EC4200-K, EC4204-SK, EC4210B-K, EC5000B-K, EC7000-WK, EC7003-K, EC7004-SK, K7000B-K
Compatible Pump Manufacturer Part Number
EC4200-K, EC4204-SK, EC4210B-K, EC5000B-K, EC7000-WK, EC7003-K, EC7004-SK, K7000B-K
Compatible Mfr. Model Number
EC4200-K, EC4204-SK, EC4210B-K, EC5000B-K, EC7000-WK, EC7003-K, EC7004-SK, K7000B-K

Description

Camera Cable, Product Type Camera Cable, Includes Transmission Cable, Compatible Manufacturer Part Number EC4200-K, EC4204-SK, EC4210B-K, EC5000B-K, EC7000-WK, EC7003-K, EC7004-SK, K7000B-K, Features 4-Pin Connector, Overall Length 32 13/16 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.