Zoro Homepage

Camera Cable, Remote Antenna with 3m

  • Mfr # ECANTE-R

  • Zoro # G4884157


product price: $37.25
/ea

Key Features

For Use With
Reversing Safety
Features
Replacement Antenna
Includes
Cable for Antenna
Manufacturers Warranty Length
1 yr
Compatible with Manufacturer Model Number
EC2014-WC, EC2027-WC, EC5605-WM, EC7008WM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECANTE-R
Zoro #
G4884157
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Overall Length
9 13/16 ft

Details

Item
Camera Cable
For Use With
Reversing Safety
Features
Replacement Antenna
Includes
Cable for Antenna
Compatible with Manufacturer Model Number
EC2014-WC, EC2027-WC, EC5605-WM, EC7008WM
Product Type
Antenna
Compatible Manufacturer Part Number
EC2014-WC, EC2027-WC, EC5605-WM, EC7008WM
Compatible Manufacturer Model Number
EC2014-WC, EC2027-WC, EC5605-WM, EC7008WM
For Use With Mfr. Model Number
EC2014-WC, EC2027-WC, EC5605-WM, EC7008WM
Compatible with Manufacturer Model No.
EC2014-WC, EC2027-WC, EC5605-WM, EC7008WM
Compatible with Mfr. Model No.
EC2014-WC, EC2027-WC, EC5605-WM, EC7008WM
For Use with Mfr Model Number
EC2014-WC, EC2027-WC, EC5605-WM, EC7008WM
Compatible Pump Manufacturer Part Number
EC2014-WC, EC2027-WC, EC5605-WM, EC7008WM
Compatible Mfr. Model Number
EC2014-WC, EC2027-WC, EC5605-WM, EC7008WM

Description

Camera Cable, Product Type Antenna, Compatible Manufacturer Part Number EC2014-WC, EC2027-WC, EC5605-WM, EC7008WM, Features Replacement Antenna, Overall Length 9 13/16 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.