Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Stop Light

  • Mfr # ED3040AB

  • Zoro # G516082719


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Compatible Electrical Connection Manufacturer Model Number
PL3 and Blunt Cut Wires
Lens Color
Amber, Blue
Mount Style
Surface
Overall Diameter
5 3/8 in
Voltage
12-24V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED3040AB
Zoro #
G516082719
UPC #
758379131275
Country of Origin
China

Dimensions

Overall Diameter
5 3/8 in
Overall Height
5 3/8 in

Details

Item
Combination Stop Light
Compatible Electrical Connection Manufacturer Model Number
PL3 and Blunt Cut Wires
Lens Color
Amber, Blue
Mount Style
Surface
Voltage
12-24V
Installation Type
Removable
Light Type
Stop, Turn, and Tail Combination Light
Wattage
14.1 W
Current
1.1 A @ 12.8V
Operating Voltage
12-24V
Lighting Technology
LED
Standards
CA T13, DOT Compliant, R10, RoHS, SAE Class I
Flashes per Minute
69
Mount Type
Grommet
Series
ED3000 Series
Electrical Connection
PL-3 Connector
IP Rating
IP67, IP69K
Shape
Round
Includes Electrical Connection
Electrical Connection Included
Flash Pattern
Steady Burn
Features
Easy Installation

Description

Combination Stop Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.