Zoro Homepage

Dir Led, 8 Patterns, Ovl Grom, 12-24Vdc, Blu

  • Mfr # 3965B

  • Zoro # G9540380


product price: $73.59
/ea

Key Features

Voltage
12 to 24V
Color
Blue
Lamp Type
Led
Mounting
Oval Grommet
Rating
0.5A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3965B
Zoro #
G9540380
UPC #
758379048382
Country of Origin
Taiwan, Province of China

Details

Item
Dir Led, 8 Patterns, Ovl Grom, 12-24Vdc, Blu
Voltage
12 to 24V
Color
Blue
Lamp Type
Led
Mounting
Oval Grommet
Rating
0.5A
Operating Temp.
-22 Degrees to 122 Degrees F

Description

Dir Led,8 Patterns,Ovl Grom,12-24Vdc,Blu

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.