
Dir Led, 8 Patterns, Ovl Grom, Red
Mfr # 3965R
Zoro # G9540435
product price: $66.15
/eaKey Features
Voltage
12 to 24V
Color
Red
Lamp Type
Led
Rating
0.5A
Mounting
Oval Grommet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3965R
Zoro #
G9540435
UPC #
758379042847
Country of Origin
China
Details
Item
Dir Led,8 Patterns,Ovl Grom,Red
Voltage
12 to 24V
Color
Red
Lamp Type
Led
Rating
0.5A
Mounting
Oval Grommet
Operating Temp.
-22 Degrees to 122 Degrees F
Description
Dir Led,8 Patterns,Ovl Grom,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.