Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Directional Arrow, Amber, 53-13/16" L

  • Mfr # ED3307A

  • Zoro # G1814869


product price: $1,476.99
/ea
Free Shipping & Returns

Key Features

Color
Amber
Features
Maintenance Free
Includes
Mounting Kit
Height - Vehicle Lighting
5 in
Length
53-13/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED3307A
Zoro #
G1814869
UPC #
758379068724
Country of Origin
Taiwan, Province of China

Dimensions

Height - Vehicle Lighting
5 in
Length
53-13/16"
Length - Vehicle Lighting
57 in
Width - Vehicle Lighting
24 in
Overall Height
22 3/8 in
Cord Length
18 ft
Overall Length
53 13/16 in
Overall Width
53 13/16 in

Details

Item
Vehicle Directional Arrow
Color
Amber
Features
Maintenance Free
Includes
Mounting Kit
Light Pattern - Vehicle Lighting
Arrow Left, Arrow Right, Center Out, Emergency Wig-Wag Mode
Current Drawn
2.8 A
Lens Color - Vehicle Lighting
Amber
Standards
CE, R10, RoHS Compliant, SAE Class I
Wiring Connection - Vehicle Lighting
Pigtail
Voltage
12-24V DC
Base Material
Aluminum
Number of Flash Patterns - Vehicle Lighting
35
Lighting Technology - Vehicle Lighting
LED
Lens Material
Polycarbonate
Housing Material
Polycarbonate
Mounting - Vehicle Lighting
Permanent
Flashes per Minute
Variable
Number of Heads
16
Mounting
Permanent
Rating
2.8A
Lamp Type
Led
Material
polycarbonate
Power Source
18 ft. Cable
Operating Temp.
-22 Degrees to 122 Degrees F
Number of Flash Patterns
35
Shape
Double-Ended Arrow
Lighting Technology
LED
Installation Type
Permanent
Manufacturer Warranty
5 yr
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Current
2.8 A
Light Pattern
Center Out, Left Arrow, Right Arrow, Wig-Wag
Series
ED3307 Series
Electrical Connection
Wire Leads
Light Color
Amber
Maximum Operating Temperature
122 Degrees F
IP Rating
IP67
Mount Type
Bracket
Light Type
Directional Light
Minimum Operating Temperature
-22 Degrees F
Operating Voltage
12-24V DC

Description

Vehicle Directional Arrow, Lighting Technology LED, Shape Double-Ended Arrow, Light Pattern Center Out, Left Arrow, Right Arrow, Wig-Wag, Number of Heads 16, Mount Type Bracket, Overall Length 53 13/16 in, Overall Height 22 3/8 in, Overall Width 53 13/16 in, Standards CE, R10, RoHS Compliant, SAE Class I, IP Rating IP67, Series ED3307 Series, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Cord Length 18 ft, Current 2.8 A, Electrical Connection Wire Leads, Features Maintenance Free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.