Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Directional Lamp, 1-13/64" H, 51/64" D, LED

  • Mfr # ED3706C

  • Zoro # G4884078


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Housing Material
ASD
Lamp Life
Lifetime LED
Used For
Exterior Directional Safety Lighting
Housing Color
black
Post
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED3706C
Zoro #
G4884078
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5-3/16 in
Overall Height
1-3/16 in
Overall Depth
13/16 in
Overall Width
13/16 in

Details

Item
Warning Light
Housing Material
ASD
Lamp Life
Lifetime LED
Used For
Exterior Directional Safety Lighting
Housing Color
black
Post
No
Number of Heads
1
Material
Polycarbonate/Aluminum
Lens Color
Clear
Mounting - Vehicle Lighting
Permanent
Shape
Rectangular
Number of Bulbs
6
Current Rating
0.8A
Lens Material
Polycarbonate
Includes
Mounting Hardware
Standards
CE, R10, RoHS Compliant, UKCA
Fits
Surface, Tilt Bracket, Self Adhesive Edge Mounting
Volt Bulb
10 to 30
Voltage
2 to 24V DC
Light Color
Clear
Wattage
10.6 W
Lighting Technology
LED
Base Material
Aluminum
Installation Location
Bumper, Grille, Hood, Side Mirror
Mount Type
Bracket, Self-Adhesive
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Installation Type
Permanent
Number of Flash Patterns
29
IP Rating
IP69K
Mount Style
Surface
Electrical Connection
Blunt Cut Wires
SAE Class Rating
SAE J845 Class 1
Wire Exit
Bottom
Compatible Vehicle Type
Universal
Minimum Operating Temperature
-22 Degrees F
Series
ED3706 Series
Light Pattern
Flashing
Current
0.9 A
Maximum Operating Temperature
122 Degrees F
Light Type
Perimeter Flashing Warning Light

Description

Warning Light, Light Type Perimeter Flashing Warning Light, Light Color White, Wattage 10.6 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 5 3/16 in, Overall Diameter Not Applicable, Overall Height 1 3/16 in, Overall Depth 13/16 in, IP Rating IP69K, Compatible Vehicle Type Universal, Number of Heads 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.