Zoro Homepage

Directional Lamp, 1-7/64" H, 1-1/2" D, LED

  • Mfr # ED3766AB

  • Zoro # G4884050


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Housing Color
black
Number of Heads
1
Standards
CA T13, CE, R10, R65
Number of Bulbs
12
Material
Polycarbonate/Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED3766AB
Zoro #
G4884050
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
1-3/16 in
Overall Length
6-3/8 in
Overall Height
1-1/2 in
Overall Width
1-3/16 in

Details

Item
Warning Light
Housing Color
black
Number of Heads
1
Standards
CA T13, CE, R10, R65
Number of Bulbs
12
Material
Polycarbonate/Aluminum
Shape
Rectangular
Post
No
Lens Color
Clear
Housing Material
ASD
Mounting - Vehicle Lighting
Permanent
Lens Material
Polycarbonate
Includes
Multi Mount Hardware
Volt Bulb
10 to 30
Lamp Life
Lifetime LED
Used For
Exterior Directional Safety Lighting
Current Rating
0.8A
Fits
Surface, Tilt Bracket, Self Adhesive Edge Mounting
Voltage
2 to 24V DC
Features
Flexibility of Two Different Color Outputs Within A Single Unit
Light Color
Amber, Blue
Wattage
10 W
Lighting Technology
LED
Base Material
Aluminum
Light Pattern
Flashing
Installation Type
Permanent
Electrical Connection
Blunt Cut Wires
IP Rating
IP67
Series
ED3766 Series
Current
0.8 A
Number of Flash Patterns
69
Installation Location
Bumper, Grille, Hood, Side Mirror
Wire Exit
Bottom
Light Type
Perimeter Flashing Warning Light
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Maximum Operating Temperature
122 Degrees F
Mount Type
Bolt
Minimum Operating Temperature
-22 Degrees F
Compatible Vehicle Type
Universal
Mount Style
Surface
SAE Class Rating
SAE J595 Class 1
Mounting - Vehicle Lighting_x
Permanent

Description

Warning Light, Light Type Perimeter Flashing Warning Light, Light Color Amber/Blue, Wattage 10 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 6 3/8 in, Overall Diameter Not Applicable, Overall Height 1 1/2 in, Overall Depth 1 3/16 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.