Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Directional Lamp, 1-7/64" H, 1-45/64" D

  • Mfr # ED3766AG

  • Zoro # G4884035


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate/Aluminum
Current Rating
0.8A
Number of Bulbs
12
Lens Material
Polycarbonate
Mounting - Vehicle Lighting
Permanent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED3766AG
Zoro #
G4884035
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1-1/2 in
Overall Length
6-3/8 in
Overall Depth
1-3/16 in
Overall Width
1-3/16 in

Details

Item
Warning Light
Material
Polycarbonate/Aluminum
Current Rating
0.8A
Number of Bulbs
12
Lens Material
Polycarbonate
Mounting - Vehicle Lighting
Permanent
Includes
Multi Mount Hardware
Fits
Surface, Tilt Bracket, Self Adhesive Edge Mounting
Housing Color
black
Volt Bulb
10 to 30
Lens Color
Clear
Number of Heads
1
Lamp Life
Lifetime LED
Post
No
Standards
CA T13, CE, R10, R65
Housing Material
ASD
Shape
Rectangular
Used For
Exterior Directional Safety Lighting
Features
Flexibility of Two Different Color Outputs Within A Single Unit
Voltage
2 to 24V DC
Light Color
Amber, Green
Lighting Technology
LED
Wattage
10 W
Base Material
Aluminum
Minimum Operating Temperature
-22 Degrees F
IP Rating
IP67
Wire Exit
Bottom
Installation Type
Permanent
Mount Type
Bolt
Series
ED3766 Series
Electrical Connection
Blunt Cut Wires
Light Pattern
Flashing
Light Type
Perimeter Flashing Warning Light
Installation Location
Bumper, Grille, Hood, Side Mirror
Compatible Vehicle Type
Universal
SAE Class Rating
SAE J595 Class 1
Mount Style
Surface
Maximum Operating Temperature
122 Degrees F
Current
0.8 A
Number of Flash Patterns
69
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13

Description

Warning Light, Light Type Perimeter Flashing Warning Light, Light Color Amber/Green, Wattage 10 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 6 3/8 in, Overall Diameter Not Applicable, Overall Height 1 1/2 in, Overall Depth 1 3/16 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.