Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Directional Lamp, 2-13/64" H, 1-37/64" D

  • Mfr # 3965A

  • Zoro # G4884568


product price: $64.49
/ea

Key Features

Housing Material
ASD
Volt Bulb
10 to 30
Current Rating
0.5A
Housing Color
black
Used For
Exterior Directional Safety Lighting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3965A
Zoro #
G4884568
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
2-3/16 in
Overall Width
2-1/8 in

Details

Item
Warning Light
Housing Material
ASD
Volt Bulb
10 to 30
Current Rating
0.5A
Housing Color
black
Used For
Exterior Directional Safety Lighting
Material
Polycarbonate
Shape
Roung
Includes
Grommet
Mounting - Vehicle Lighting
Permanent
Number of Bulbs
16
Fits
Standard Oval Rear Lighting Grommet
Post
No
Number of Heads
24
Lens Material
Polycarbonate
Lamp Life
Lifetime LED
Lens Color
Clear
Standards
RoHS Compliant
Voltage
2 to 24V DC
Light Color
White
Wattage
1.7 W
Lighting Technology
LED
SAE Class Rating
SAE J595 Class 1
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
122 Degrees F
Compatible Vehicle Type
Universal
Installation Location
Rear
Mount Type
Grommet
Current
0.5 A
Electrical Connection
Blunt Cut Wires
Number of Flash Patterns
8
Installation Type
Permanent
IP Rating
IP67
Wire Exit
Bottom
Mount Style
Recessed
Series
3965 Series
Light Type
Perimeter Flashing Warning Light
Light Pattern
Flashing
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Mounting - Vehicle Lighting_x
Permanent

Description

Warning Light, Light Type Perimeter Flashing Warning Light, Light Color White, Wattage 1.7 W, Lens Color Clear, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length Not Applicable, Overall Diameter Not Applicable, Overall Height Not Applicable, Overall Depth 2 1/8 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.